Abbotsford
pannkpp24fmy

PANDUIT NKPP24FMY 24-Port 1 RU NetKey® Keystone Modular Flush Mount Patch Panel, Black

Price $50.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKPP24FMY

Description

Keystone 24-port modular flush mount patch panel in black, (1RU). Optional molded design, angled versions available and include strain relief bars.KEY FEATURES AND BENEFITS:• No. of Ports: 24• Module Type: Keystone• No. of Rack Spaces: 1• Patch Panel Style: Flat• Identification: Adhesive Label• Material: CRS• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Unshielded Modular Patch Panel Type Flat
Number of Ports 24 Rack Units 1
Mounting Type Flush Material Steel
Interface Category 6 Color Black
Dimensions 482.6 mm W x 10.2 mm D x 43.7 mm H Standards RoHS Compliant
Application Mounts to 19 racks and accepts all NetKey Modules UPC 074983056019

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok