
PANDUIT CFPE2IGY 2-Port Mini-Com® Executive Faceplate, International Gray
Description
The Mini-Com® Executive Series Faceplate accepts two Mini-Com Modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes a raised rail design on the outer edge of the frame, has a label pocket for easy identification, and is international gray.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Faceplate | Type | 2-Port |
Series | Executive | Number of Gangs | 1 |
Length | 4-1/2 in | Material | ABS |
Color | International Gray | Orientation | Vertical |
Width | 69.8 mm | Thickness | 21.1 mm |
Standards | RoHS Compliant | Application | NA |
UPC | 074983033287 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |