Description
Single gang, two f type coax connectors with wall plate.FEATURES AND BENEFITS:- Mar-resistant wall plate.- Fits standard size single gang electrical box.- Wall plate dimension is Standard size.- Nickel-plated steel.- Connector is threaded at each end.
Specifications
| Brand Name | On-Q | Sub Brand | On-Q |
| Item Name | Wallplate and F-Type Connector | Type | Communication |
| Material | Thermoplastic | Standards | UL 514 |
| Application | Residential, Commercial | UPC | 785007247565 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 3200 - SKID - 3200 |