Abbotsford
onqau5008wh

PASS & SEYMOUR AU5008-WH lyriQ™ Local Source Input In Studio Design, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU5008-WH

Description

The lyriQ Local Source Input enables users to plug in devices like personal audio players locally for in-room entertainment. It automatically overrides the remote source music in the room and returns to the main source when the local source is turned off. It also includes a convenient RJ45 connection and adjustable gain control. Up to two local source inputs can be installed per zone, and it can be selected from the keypad or the On-Q remote.FEATURES AND BENEFITS:• Automatically overrides the remote source• For use with the lyriQ Audio System

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Wall Outlet Type Local Source Input
Voltage Rating 24 VDC Dimensions 1.65 in W x 2-1/8 in D x 4.91 in H
Frequency Rating 20 - 100 Hz at +/- 4 dB, 100 - 20000 Hz +/- 2 dB Color/Finish White
Mounting Type In-Wall Temperature Rating 0 - 55 °C
Standards RoHS Complaint Application For lyriQ Audio System
UPC 804428030973

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok