PASS & SEYMOUR TPCATV2 1-Gang Two F-Type Coax Connectors with Wall Plate, Brown
Description
Single gang, two f type coax connectors with wall plate.FEATURES AND BENEFITS:- Mar-resistant wall plate.- Fits standard size single gang electrical box.- Wall plate dimension is Standard size.- Nickel-plated steel.- Connector is threaded at each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Combination Coaxial/Telephone Wallplate with F-Connector | Type | Communication |
Material | Thermoplastic | For Use With | (2) Coaxial F-Connector |
Standards | UL 514 Listed | Application | For Commercial, Residential Applications |
UPC | 785007247558 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3200 - SKID - 3200 |