Abbotsford
hublblktfcr1u12

HUBBELL LBLKTFCR1U12 1U Hubbell Label Kit, with Mounting Clip, 12/Pack

Price $44.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:LBLKTFCR1U12

Description

Label kit.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Fiber Products
Item Name Label Clip Kit Type 1U
Material Steel Color White
Specifications 14 ga Finish Powder-Coated
Dimensions 11.5 in W x 0.2 in D x 15.2 in H For Use With FCR Panel
Standards EIA-310-D Application For FCR Panel
UPC 662620245171

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok