Abbotsford
hubfsplcds6aq

HUBBELL FSPLCDS6AQ Hubbell FSP Adapter Panel, LC Duplex, 12-port, Zirconia Ceramic, Loaded with 6 Aqua Adapters

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FSPLCDS6AQ

Description

FSP Adapter panel, LC-duplex, 12-port, zirconia ceramic adapter sleeves, loaded with 6-adapters. Aqua adapter, cold rolled steel panel with a durable black powder coat finish. For multimode and single mode applications. Adapters secured with screws.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™
Item Name Fiber Adapter Panel Type Standard
Number of Ports 12 Mounting Type Snap-In
Termination Style Data Port Material Ceramic Sleeve
Size 5.1 x 1.1 in Interface 6 LC Duplex
Color Aqua Temperature Rating 0 - 70 °C
Environmental Conditions Indoor Only For Use With 125 µm Optical Fiber Cable
Standards TIA-604, TIA-568-C.3 Application Interconnect
UPC 662620212067

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok