Abbotsford
hubfclc900k50gm12

HUBBELL FCLC900K50GM12 Premise Wiring Fiber Connector, Pro LC, 10Gig, Not Polished900, 50 Meter Length, 12 Pack

Price $443.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FCLC900K50GM12
Documents Documents

Description

Fiber connectors supported by the mission critical permanent link fiber warranty. Cleave and connect termination in less than one minute.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™, PROclick®
Item Name Fiber Connector Type Pre-Polished, Simplex
Fiber Type OM3 50/125 900 µm Multimode Material Ceramic
Color Turquoise Mounting Fiber Termination, No Polish
Temperature Rating -40 to 75 °C Environmental Conditions Indoor Only
Standards TIA-604, TIA-568-C.3 Application Interconnect
UPC 662620224121

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok