dahdhpfs30108et96

DAHUA DH-PFS3010-8ET-96 8-Port Fast Ethernet PoE Switch, Black

In Stock
Price $143.64 / EA
Qty EA
Manufacturer:DAHUA
Manufacturer #:dh-pfs3010-8et-96

Description

The DH-PFS3010-8ET-96 commercial PoE switch is specially designed for long-distance video transmission applications. The switch uses LD PoE technology to transmit power and data up to 250 m (820 ft). LD PoE extends transmission distances beyond the industry-standard 100 m, even with third-party PoE-compliant cameras. The switch provides eight (8) 10/100 Mbps PoE ports and two (2) 1000 Mbps uplink ports. The switch is also equipped with two transmission modes, Default and Extend, that are set by on-bard dip switches. PRODUCT FEATURES: - Layer 2 Commercial Switch - Long-distance PoE (LD PoE) Transmits Power and Data 250 m (820 ft) - Conforms to IEEE802.3, IEEE802.3u and IEEE802.3X - Conforms to IEEE802.3af and IEEE803.3at - Supports Hi-PoE (60 W) - MAC Auto-learning and Aging; 16K MAC Address Capacity - MDI/MDIX Self-adaptation - Metal Enclosure

Specifications

Brand Name Dahua Item Name Network Switch
Type Layer 2 Commercial PoE Interface Type (8) 10/100 Mbps PoE Ports, (2) 10/100/1000 Mbps Ports Ethernet
Port Type (8) PoE Switching Capacity 5.6 Gbps
Memory 4 MB, 16 K Protocol IEEE802.3af, IEEE802.3at, Hi-PoE
Forwarding Rate 4.17 Mpps Power Supply 48 - 57 VDC
Material Metal Enclosure Length 7.48 in
Width 3.94 in Height 1.18 in
Temperature Rating -10 to 55 °C Standards UL Listed, FCC CFR 47 FCC Part 15 Subpart B Conforms to CE Standards
Application For Long-Distance Video Transmission

Packages

8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok