Abbotsford
gefepscpe115

EMERSON EPSCPE115 RSTI-EPSTANDALONE CONTROLLER

Price $3,857.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EPSCPE115

Description

RSTi-EP CPE115 Standalone Controller. RSTi-EP CPUs support real-time application status, remote diagnostics and Dual LAN interfaces with four Ethernet ports. Built-in RS-232 serial port. A range of communications protocols, including PROFINET. Available DNP3 Outstation capability for Remote Terminal Unit (RTU) applications. Up to 1.5 MB of non-volatile user memory all in just 1.5 inch (38.1 mm) of DIN rail space.

Specifications

Brand Name GE Sub Brand PACSystems™
Item Name Standalone Interface Adapter Type Compact, High Performance
Voltage Rating 9 - 30 VDC Interface (1) RS-232, (1) USB-A 2.0, Micro SD
Number of Ports 3 Series/Model RSTi-EP CPE115
Amperage Rating 250 mA Protocols SRTP Client/Server, Modbus TCP/IP, OPC-UA Server, PROFINET
Memory 1.5 MB Temperature Rating -40 to 70 °C

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok