Description
Specifications
| Brand Name | GE | Sub Brand | PACSystems™ |
| Item Name | Network Adapter | Voltage Rating | 24 VDC |
| Interface | Micro USB 2.0 | Number of Ports | 2 |
| Dimensions | 120 mm H | Amperage Rating | 10 A |
| Data Transfer Rate | 10/100 Mbps | Connection | (2) RJ45 |
| Protocols | Ethernet/IP | Memory | 1024 Bytes |
| Mounting | DIN Rail | Degree of Protection | IP20 |
| Temperature Rating | -20 to 60 °C | Environmental Conditions | 5 - 95% Humidity |
Packages
| 1 - UNIT - 1 |