onqac1000

PASS & SEYMOUR AC1000 6-Port CAT5e Network Interface Module, Grey

In Stock
Price $41.80 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ac1000

Description

This Module Supports Punchdown Termination Of Up To 6 Cat5e Cable Runs For Easy Interface Within The Home Network.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Network Interface Module Type Network Interface
Number of Ports 6 Port Type RJ45
Cable Type Category 5e Material Cold Rolled Steel
Color Black Finish Smooth
Dimensions 6-1/2 in W x 2 in D x 6 in H Mounting Type Enclosure
Application For Residential Use UPC 804428019589

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok