onqac1015

PASS & SEYMOUR AC1015 12-Port Cat 6 Network Interface Module

Availablefor Backorder
Price $113.06 / EA
Qty EACH
Manufacturer:PASS & SEYMOUR
Manufacturer #:ac1015

Description

Easily switch an outlet from Voice to Data or from Data to Voice with this Cat 6e Network Interface Module. FEATURES AND BENEFITS: - Meets Cat6 specifications. - Connectivity for 12 data network or voice connections. - Provides easily configured interface for any Cat 6 based modules. - Allows home network to be reconfigured with patch panel simplicity. - Comes with 2-bay Bracket for simple mounting in On-Q style enclosure. - Color coded label for easy T568A termination

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Network Interface Module Type 1-Rack Unit
Number of Ports 12 Port Type RJ-45, IDC Punchdown Block
Cable Type Category 6 Material 18 ga Cold Rolled Steel
Color Black Finish Smooth
Dimensions 6-1/2 in W x 2 in D x 6 in H Mounting Type Plunger - Grommet (2 On Bracket, 4 On Module)
Application For Residential use UPC 804428029670

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok