Abbotsford
onqda1054

PASS & SEYMOUR DA1054 4-Port Gigabit Router/Switch, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:DA1054

Description

This versatile triple-speed Ethernet interface can operate as either a 4-port Gigabit Broadband Router or a 5-port Gigabit Switch, selectable with the flip of a switch. In Router mode, it’s capable of up-linking with virtually any ADSL or Cable modem, with support for Static IP, Dynamic IP, PPPoE, PPTP, and L2TP protocols and features a robust SPI/DoS firewall to protect users from Internet attacks. The DA1054 can easily be put into Switch mode for use with gigabit Ethernet devices like IR set-top boxes or workstations. With a simple cycling of power the WAN port becomes a fifth switch port.FEATURES AND BENEFITS:- RoHS Compliant- Shares Internet connection with up to four computers at gigabit speeds- Enhanced firewall protection for secure network connections- Includes router disable feature for when customer has existing router- Becomes a 5-port gigabit switch with routing disabled- Features gigabit WAN port- Includes Mounting Bracket- 12-volt power supply (PW7760) sold separately

Specifications

Brand Name On-Q Sub Brand On-Q
Type Network Router Data Transfer Rate IEEE 802.3/802.3u/ab 10/100/1000Base-T
Number of Ports 4,5 Interface RJ45
Color Platinum Gray Security Built-in NAT Firewall, Client / URL / MAC Filtering, Password protection for system management
Material ABS,Plastic Mounting On-Q Enclosure
Environmental Conditions 0 to 50 C Application Residential
UPC 804428065036

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok