Abbotsford
lev47611gt4

LEVITON MANUFACTURING OF CANADA 47611-GT4 10/100Mbps 4-Port 12V Leviton Ethernet Switch

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47611-GT4

Description

Leviton’s 10/100Mbps 4-port internet router allows multiple users to use a single, secure, high-speed broadband (DSL or cable) internet connection. It creates a private network for home, small office or school environments. Allows multiple users to securely share a single, protected high-speed internet connection. Built-in NAT firewall protects networks from outside observation and provides secure communication for network users.

Specifications

Brand Name Leviton Item Name Internet Router
Type 4-Port Router Voltage Rating 12 V
Data Transfer Rate 10/100 Mbps Number of Ports 4
Interface RJ45 Ethernet Dimensions 69 in L x 3.53 in W x 2.56 in H
Amperage Rating 500 mA Protocols TCP/IP, DHCP, ICMP, DNS, NAT, PPTP, HTTP, PPPoE FCC
Security NAT Firewall Mounting Surface
Warranty 2 yr Limited Standards IEEE 802.3 and 802.3u
Application For Private Network for Home, Small Office or School Environments UPC 078477132241

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok