Abbotsford
lutrrselrep2bl

LUTRON RR-SEL-REP2-BL RA2 Select Main Repeater, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RR-SEL-REP2-BL
Documents Documents

Description

The RA2 Select main repeater allows for setup, control, and monitoring of select RadioRA 2 devices and Lutron wireless shades from a smartphone or tablet using theLutron App.FEATURES:• Supports up to 100 wireless devices (including select RadioRA 2 dimmers and switches, Pico wireless controls, and wireless shades). The main repeater and additional wireless repeaters each count as one device.• Programmed via the Lutron App (available for iOS® and AndroidTM).• Scene control via the Lutron App and Pico scene keypads.• Timeclock scheduling of daily events via the Lutron App.• Connects to the Wi-Fi router via an Ethernet connection.• Local device operation will continue to function if internet connection is lost or if the main repeater is powered down or not communicating.• System access from anywhere in the world using the Lutron App.• Control outside the app via widgets (iOSR and AndroidT).• Supports Geofencing from the Lutron App.• Control from Apple Watch.• Supports integration with other smart home brands including Amazon® Alexa®, Google® Assistant, Nest®, Sonos®, and more.• Up to 4 wireless repeaters can be added to extend the range for larger systems.• Automatically programs Pico wireless controls for typical applications and activities or program additional custom scenes using the Lutron App.• Integration with select professional A/V and security systems..

Specifications

Brand Name Lutron Sub Brand RA2 Select™
Item Name Repeater Type Main, Remote Link
Voltage Rating 5 VDC Frequency Range 431 - 437 MHz
Dimensions 2-3/4 in L x 2-3/4 in W x 1.19 in H Power Rating 1.3 W
Indicator Type LED Material Plastic
Color Blue Finish Gloss
Mounting Table Top Temperature Rating 0 °C to 40 °C
Standards cULus Listed, FCC Compliant and ICC Approved Application Lighting and Shade Control
UPC 784276240222

Packages

1 - UNIT - 1 12 - UNIT - 12