gefepxpns001

GEIP EPXPNS001 Network Adapter USB, RJ-45 1, (2) RJ45 Ports

Availablefor Backorder
Price $921.21 / EA
Qty EA
Manufacturer:EMERSON
Manufacturer #:epxpns001

Description

RSTi EP Network adapter.

Specifications

Brand Name GE Item Name Network Adapter
Type USB, RJ-45 Data Transfer Rate 1.024 KB
Port Type 1, (2) RJ45 Dimensions 52 mm W x 76 mm D x 120 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok