Abbotsford
tpltlwn881nd

TP LINK TL-WN881ND Wireless Express Adapter N PCI

Price $36.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-WN881ND

Description

300 Mbps Wireless N PCI Express WiFi Adapter with low profile bracket. Wireless N speed up to 300 Mbps makes it ideal for video streaming, online gaming and Internet calls. MIMO technology with stronger signal penetration strength, wider wireless coverage, providing better performance and stability. Easily setup a highly secured wireless link with WPS™ (Wi-Fi Protected Setup). Includes a low profile bracket.

Specifications

Brand Name TP-Link Item Name Wireless Express Adapter
Type N PCI Frequency Range 2.4 GHz
Data Transfer Rate 300 Mbps Dimensions 4.8 x 3.1 x 0.8 in
System Requirements Windows 10/8.1/8/7, Linux Kernel 3.11 - 4.3.15 Interface PCI Express
Antenna Detachable Indicator Type LED
Temperature Rating 0 °C to 40 °C Environmental Conditions 10 - 90% Non-Condensing Humidity
Includes Low-Profile Bracket, Quick Installation Guide, Resource CD Standards CE, FCC Certified, RoHS Compliant
Application For Video Streaming, Online Gaming and Internet Calls

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok