Abbotsford
tplarcherc50v3

TP LINK ARCHER C50 V3 Wireless Router Dual Band, Gigabit

Price $72.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:ARCHER C50 V3

Description

AC1200 Wireless Dual Band Router. Press play and forget about buffering with the Archer C50. The Wireless AC router creates high-speed AC1200 Wi-Fi so you can game online and watch movies in HD at the same time. Thanks to dual Wi-Fi bands, you can run more of your devices at the same time without interruption. The strong 2.4 GHz (300 Mbps) Wi-Fi band is perfect for sending emails, browsing the web and listening to music. The crystal 5 GHz Wi-Fi band reaches 867 Mbps so you can game online and stream in HD simultaneously.

Specifications

Brand Name TP-Link Item Name Wireless Router
Type Dual Band, Gigabit Frequency Range 2.4 - 5 GHz
Data Transfer Rate 1.2 Gbps Antenna (4) External
Application HD Streaming, Online Gaming and Other Bandwidth-Intensive Tasks

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok