Abbotsford
tpltlwr940n

TP LINK TL-WR940N Wireless Router N Speed 4 Ports

Price $54.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-WR940N

Description

450 Mbps Wireless N Router. 450 Mbps wireless speed ideal for interruption sensitive applications like HD video streaming. Three antennas increase the wireless robustness and stability. Supports 3 modes: Router, Range Extender and Access Point modes. Easy wireless security encryption at a push of WPS button. Bandwidth Control: assigns your preferred devices with more bandwidth.

Specifications

Brand Name TP-Link Item Name Wireless Router
Type N Speed Voltage Rating 9 VDC
Frequency Range 2.412 - 2.4835 GHz Data Transfer Rate 450 Mbps
Number of Ports 4 Interface (4) Ethernet Ports
Dimensions 9.1 x 5.7 x 1.4 in Amperage Rating 0.6 A
Protocols IPv4, IPv6 Antenna (3) Fixed Omni Directional
Minimum System Requirements Microsoft Windows 10/8.1/8/7/Vista/XP/2000/NT/98SE, MAC OS, NetWare, UNIX or Linux Internet Explorer 11, Firefox 12.0, Chrome 20.0, Safari 4.0, or Other Java Enabled Browser Cable or DSL Modem Subscription with an Internet Service Provider Temperature Rating 0 °C to 40 °C
Environmental Conditions 10 - 90% Non-Condensing Humidity For Use With Router, Range Extender and Access Point Modes
Includes Power Adapter, RJ-45 Ethernet Cable, Quick Installation Guide Standards IEEE 802.11n, IEEE 802.11g, IEEE 802.11b, CE, FCC Certified, RoHS Compliant
Application HD Streaming, Online Gaming and Large Files Downloading

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok