
PANDUIT CMPH1C 1RU Open-Access™ Manager Snap-On Cover, Black
Description
The Open-Access™ Snap-on Cover provides protection and improved aesthetics for the horizontal D-Ring cable manager. The cover is 1 RU and black.
Specifications
Brand Name | Panduit | Sub Brand | Open-Access™ |
Item Name | Snap-On Cover | Type | Horizontal Cable Manager Cover |
Height | 1.61 in | Width | 19.4 in |
Depth | NA In. | Material | PVC |
Color | Black | Mounting | Horizontal |
For Use With | D-Ring Cable Manager | Standards | RoHS Compliant |
UPC | 074983831357 |
Packages
1 - UNIT - 1 |