
PANDUIT 3 RU NetManager™ HC Horizontal Single-Sided Manager, White
Description
The NetManager™ High Capacity Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch (483mm) rack or cabinet. Large front finger openings easily accommodate Cat 6 and 6A cables, reducing installation time and maintenance costs. The single-sided manager is 3 RU and has a hinged front cover only. The manager is white.
Specifications
Brand Name | Panduit | Sub Brand | NetManager™ |
Item Name | Cable Manager | Type | 1-Piece, High Capacity, Single-Sided |
Rack Units | 3 | Width | 483 |
Depth | 157 | Mounting | Horizontal |
Material | ABS | Color/Finish | White |
For Use With | 19 in Rack or Cabinet | Standards | RoHS Compliant |
UPC | 074983655465 |
Packages
1 - UNIT - 1 |