Horizontal Cable Manager High Capacity Front Only 1 RU
Horizontal Cable Manager High Capacity Front Only 1 RU
Brand Name | Panduit | Sub Brand | NetManager® |
Item Name | Cable Manager | Type | Single-Sided, High Capacity |
Rack Units | 1 | Length | 44 mm |
Width | 483 mm | Depth | 157 mm |
Mounting | Horizontal | Material | ABS |
Color/Finish | Black | Includes | Cover, Hardware Kit |
Standards | RoHS Compliant | UPC | 07498300939 |
1 - UNIT - 1 |