×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pansnth82w

PANDUIT SNTH82W Opti-Core® Cabinet Top Cable Routing System S-Type Tophat, White

Price $1,559.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:SNTH82W
Documents Documents

Description

Cabinet Top Cable Routing System for a 800mm W x 1200mm Net-Access S-Type and N-Type Cabinet. Protects, routes and manages large quantities of cable into and out of any cabinet. Color: White.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Cabinet Top Cable Routing System Type S-Type, Tophat
Length 20 ft (6 m) Width 800 mm
Depth 1200 mm Color/Finish White
Standards RoHS Compliant Application NA
UPC 074983074129

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok