Abbotsford
HOFP2KOD18185

HOFFMAN P2KOD18185 ProLine G2 Type 12 Enclosure Carbon Steel EEMAC Type 12 1800 mm H x 1800 mm W x 500 mm D Light Gray

Price $6,329.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2KOD18185
Documents Documents

Description

PROLINE G2 Industrial Packages are full-featured, ready-touse enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers ordered separately to accommodate joining/baying applications. 12 gauge, roll-formed steel frame with welded steel corners and hybrid frame profile for superior performance under load. Large galvanized mounting subpanel. EZ Load Glide Blocks which accommodate five loading methods. Smooth glide latching system for a solid seal with a low closure force. Galvanized Duro-Stand gland plate. Wide range of standard size options. EMC protected options. ā€˜E’ version (right hinged and double bit insert key lock).


12-gauge (2.5 mm) roll-formed steel with welded corners, and hybrid frame profile for superior performance under load

Frame features a 25-mm DIN standard, alternating rectangular and round hole pattern

Enclosures with a width of 1200mm or less have a single-piece rear cover, and can accommodate a fully-recessed mounting subpanel; enclosures with a width of greater than 1200mm have two rear covers that affix to a removable center upright/vertical combina

Gasket is seamless polyurethane providing a water-tight, dust-tight seal against moisture and contaminants; UL component recognized, CSA compliant

Door bar system present on all doors (including window doors)

Single/primary door includes Smooth Glide Latching System, 3-point roller latch system with timed latch engagement, for enclosures greater than or equal to 1000 mm in height; system ensures a solid and repeatable seal with a low closure force

2-door enclosures include overlapping double doors to provide full-width open front, with a secondary door that latches with two levers

Reversible hinging on single doors (default left hinge), and on overlapping double doors (default right door primary door)

Two grounding studs present on each door

Low-Profile Flush Swing Handle with key lock on standard versions; double bit lock on 'E' versions; other handle options available (sold separately)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Type 12 Enclosure Type Left-Hinged, Key Lock, Overlapping Double Door, Modular Industrial Package
Width 1800 mm Depth 500 mm
Height 1800 mm Gauge 12
NEMA Rating EEMAC Type 12 Rack Units 38
Material Carbon Steel Finish Galvanized
Color Light Gray Includes Side Panels, Plinth Bases and Other Base Options, Lock Inserts Options, Grid Straps to Form Internal Grid Network/Rail System, Rack Angles for Rack-Mount Accessories, Partial Panels, Swing-Out Panels, Swing-Out Racks, Window Doors, Pagoda Tops, Joining Kits, Barrier Panels, Mechanical and Electrical Interlocks, Busbars and Grounding Bars, Shelves, Drawers and Consoles and Cable Management Solutions
Standards UL508A Type 12 File Number E61997, CSA File Number 42186 Type 12, IEC 60529 Application Controls and Drives; Power Distribution
UPC 783510322687

Packages

1 - UNIT - 1