panpzwmc1230w

PANDUIT PZWMC1230W PANZONE WALL MNT CABINETWINDOW FD 12 RU BLK

Availablefor Backorder
Price $1,102.91 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PZWMC1230W
Documents Documents

Description

The PanZone® Wall Mount Cabinet with windowed door is 30 inches deep and includes hinged doors on the front and back for complete access to networking equipment to make moves, adds, and changes easy. The removable side panels allow for access to cable routing. The enclosure is engineered to allow proper climate control for use with various networking equipment. The 12 RU enclosure is rated to 250 pounds and is black.

Specifications

Brand Name PanZone® Sub Brand PanZone
Type Wall Mount Cabinet Width 25 in
Depth 30 in Height 23.8 in
Mounting Type Wall Mount Material Steel
Color Black Standards Accepts 19" EIA Rack Mount Panels and Equipment, RoHS Compliant
UPC 613056610972

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok