Abbotsford
pans6212bu

PANDUIT 42 RU 600mm Wide Net-Access™ S-Type Cabinet, Black

Price $9,262.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S6212BU
Documents Documents

Description

The Net-Access™ S-Type Cabinet is a 42 RU, 600mm W x 1070mm D cabinet. It features a single hinge perforated front door and a split perforated rear door. It includes side panels, casters and is black.

Specifications

Brand Name Panduit Sub Brand Net-Access™
Item Name Cabinet Type S-Type
Width 598 mm Depth 1115 mm
Height 79.8 in Rack Units 42
Material Steel Color Black
Includes Side Panels, Casters Standards RoHS Compliant, EIA-310-E, TIA/EIA-942, UL2416, Buy American Act Compliant
Application NA UPC 613056362901

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok