Abbotsford
panz22cs

PANDUIT 24 inch x 24 inch Pre-Configured Network Zone System, Gray

Price $3,197.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:Z22C-S

Description

The Panduit Pre-Configured Network Zone System protects industrial switches using a building block approach, helping to easily define a plant-wide Ethernet architecture. The system is designed to rapidly deploy the network by minimizing engineering and installation time. With UL Type 4/12/4X and IP 66 ratings, the enclosures provide reliability and high performance, as an integral component of the end-to-end solution for Industrial Networks.

Specifications

Brand Name Panduit Sub Brand Zone System
Item Name Network Zone System Type Pre-Configured
Width 610 mm Depth 297 mm
Height 610 mm Gauge 14
NEMA Rating NEMA 4, 12 Mounting Type DIN Rail
Material Mild Steel Color Gray
Includes (8) Category 6 UTP Copper Patch Cords and Jacks, (2) MM LC Fiber Patch Cords with (6) LC Adaptors, Backplane and Cable Management Standards UL 508A, IP66
Application For Two Industrial Switches UPC 074983259328

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok