Hinged Wall Mount Bracket 4 RU, 6" Deep (152mm)
Hinged Wall Mount Bracket 4 RU, 6" Deep (152mm)
Brand Name | Panduit | Item Name | Bracket |
Mounting | Wall | Material | Steel |
Type | Hinged, 4-Rack Unit | Load Capacity | 40 lb |
Hole Size | #12-24 | Dimensions | 20.2 in W x 6 in D |
Color/Finish | Black | Standards | RoHS Compliant |
Application | Rack Application for Patching or Small Active Equipment | UPC | 07498348920 |
1 - UNIT - 1 |