PANDUIT S8519BF 85.0in H x 31.5in W x 42.0in D Net-Access™ S-Type Cabinet Frame, Black
Description
Net-Access™ S-Type Cabinet frame with top panel. Single hinge perforated front door. Split perforated rear doors open in the middle to minimize door swing footprint. Casters, POU brackets (1 set), cage nut rails (2 sets). Cable Management Fingers (1 set). Dimensions: 85.0in H x 31.5in W x 42.0in D (2160mm x 800mm x 1070mm). Color: Black
Specifications
Brand Name | Panduit | Sub Brand | Net-Access™ |
Item Name | Server Cabinet | Type | S-Type |
Width | 800 mm | Depth | 1070 mm |
Height | 85 in | Rack Units | 45 |
Material | Steel | Finish | Powder Coat |
Color | Black | Includes | Cable Management Finger |
Standards | EIA-310E, RoHS Compliant, UL Listed 2416 | Application | NA |
UPC | 074983670185 |
Packages
1 - UNIT - 1 |