Abbotsford
lavvpm4

LEGRAND AV VPM-4 VPM Series Vertical Panel Mount Rack

Price $220.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:VPM-4

Description

Versatile solution for wall mount racking where a protective enclosure is not required. The VPM series accommodates all depths of equipment and can be used either as a horizontal mount under a desk or table or vertically as a wall mount.

Specifications

Brand Name Legrand Item Name Rack
Size 19.3 in W x 6 in D x 7 in H Material Steel
Color Black Series VPM
Mounting Type Horizontal/Vertical Finish Black
UPC 656747123764

Packages

1 - UNIT - 1