Abbotsford
dahdhivto1210cxs

DAHUA DHI-VTO1210C-X-S IP Residential Apartment Outdoor Station

Price $728.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-VTO1210C-X-S

Description

The DHI-VTO1210C-X Outdoor Station enables tenants to view and talk with visitors and remotely unlock doors from an in-unit color indoor monitor. Each outdoor station includes a built-in 13.56 MHz MIFAREĀ® card access reader to allow tenants to securely gain access through exterior doors. The outdoor station is designed for multi-tenant apartment applications up to 200 units.PRODUCT FEATURES:- 1.3 MP Wide Angle Camera with Night Vision - Built-in Microphone with Two-way Talk - Records Call Sessions from the Indoor Monitor - Performs Door Unlock by Card or Remotely Using SmartPSS - Supports Secure Password Entry - Stainless Steel Panel can be Surface- or Flush-mounted - IP54 Ingress Protection and IK07 Vandal Resistance

Specifications

Brand Name Dahua Item Name Video Intercom Outdoor Station
Resolution 128 x 64 Display 3 in STN Screen
Viewing Angle 75° Horizontal, 95° Vertical Dimensions 406 x 143 x 42 mm
Voltage Rating 12 VDC Power Rating <=1 W Standby, <=10 W Operation
Microphone Yes Loudspeaker Yes
Processor Embedded Micro Protocols TCP/IP
Data Transfer Rate 10/100 Mbps Material Stainless Steel
Degree of Protection IP54 Mounting Surface or Flush
Temperature Range -40 to 60 °C Environmental Conditions 10 - 90% Relative Humidity
Standards FCC CFR 47 Part 15 Subpart B, ANSI C63.4 - 2009, EN 55022:2010, EN 55024:2010, EN 50130-4:2011, EN 61000-6-3:2007, EN 61000-3-2:2006+A1:2009, EN 61000-3-3:2008, IEC 61000-4-2:2008, IEC 61000-4-3:2010, IEC 61000-4-4:2012, IEC 61000-4-5:2005, IEC 61000-4-6:2008, IEC 61000-4-8:2009, IEC 61000-4-11:2004, IK07 Vandal Resistance Application For Multi Tenant Applications Up to 200 Units

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok