Abbotsford
dahdhivto2111dwps

DAHUA DHI-VTO2111D-WP-S WiFi Residential Outdoor Station, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHI-VTO2111D-WP-S

Description

The DHI-VTO2111D-WP enables tenants to view and talk with visitors and remotely unlock doors all from an intuitive mobile app and an interior color indoor monitor. Each WiFi outdoor station includes a 1 MP wide angle camera, two-way talk, a built-in 13.56 MHz MIFAREĀ® card access reader and enables remote functions such as snapshot when ringing, plus video and audio message retrieval. The WiFi outdoor station is designed for single-tenant residential applications.PRODUCT FEATURES:- 1 MP Wide Angle Camera with Day/Night Motion Recording - Built-in Omnidirectional Microphone with Two-way Talk - Provides an Audible Alarm if Removed from the Wall - Records Call Sessions from the Indoor Monitor - Performs Door Unlock by Card or Remotely Using the Mobile App - Easily Leave and Retrieve Audio and Video Messages - View and Talk with Visitors Using the iDMSS/DMSS App - Simplified setup with QR Code Device Scan - Connect Outdoor Stations to an NVR for 24-hour Local Recording - IP65 Ingress Protection

Specifications

Brand Name Dahua Item Name WiFi Outdoor Station
Viewing Angle 105° Horizontal, 125° Vertical Dimensions 135 x 70.4 x 34.4 mm
Voltage Rating 12 VDC Power Rating <=1 W Standby, <=10 W Operation
Microphone Yes Loudspeaker Yes
Control (1) Relay Out Processor Embedded Micro
Protocols TCP/IP Data Transfer Rate 10/100 Mbps
Material Plastic Degree of Protection IP65
Mounting Surface Temperature Range -30 to 60 °C
Environmental Conditions 10 - 90% Relative Humidity Standards FCC CFR 47 Part 15 Subpart B, ANSI C63.4 - 2009, EN 55022:2010, EN 55024:2010, EN 50130-4:2011, EN 61000-6-3:2007, EN 61000-3-2:2006+A1:2009, EN 61000-3-3:2008, IEC 61000-4-2:2008, IEC 61000-4-3:2010, IEC 61000-4-4:2012, IEC 61000-4-5:2005, IEC 61000-4-6:2008, IEC 61000-4-8:2009, IEC 61000-4-11:2004

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok