Abbotsford
LMYR5216PA

LUMINYS SYSTEMS CANADA R52-16PA R5 NVR 32MP 1U16-PORT POE 2SATA

Price $1,113.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUMINYS SYSTEMS CANADA
Manufacturer #:R52-16PA

Description

The R52-16PA is part of Luminys’s R5 Mainstream series. R5 series devices are designed with a suite of advanced LumiTechnologies to meet the needs of today’s evolving security market.LumiSearch+* technology lets you quickly find, track, and identify targets in security footage using a reference image. The LumiSearch algorithm analyzes human body shape, clothing color, and other characteristics to accurately pinpoint where a target has appeared in footage captured by any LumiSearch-enabled camera and NVR. LumiSearch+ provides enhanced LumiSearch functionality by allowing users search for targets using attribute search, filter out animals using animal search, and create custom intrusion zones to monitor irregular or high-risk areas more preciselyLumiPower technology enables long-distance Power over Ethernet transmission, extending power and data delivery up to 3,000 feet. This simplifies installations in larger or more complex environments by eliminating the need for additional power sources or repeaters. LumiPower ensures consistent connectivity and dependable power management, ideal for expansive security infrastructures.LumiViewer is a desktop and mobile application that streamlines security management by providing real-time surveillance, playback of historical footage, and instant alarm notifications. With features like device sharing, an alarm hub for safety alerts, visual intercom for video calls and door control, and remote access management, LumiViewer ensures comprehensive and efficient monitoring.

Packages

1 - UNIT - 1