Abbotsford
LMYR5216PA4

LOREX R52-16PA4 R5 NVR 32MP 1U16-PORT POE 2SATA 8TB

Price $1,380.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:R52-16PA4

Description

Luminys R5 Mainstream NVR, 32MP 16 CH 1U 16-Port PoE, 2SATA, Analytics by Rec,4TB. The Luminys R5 Mainstream Series is an 8K NVR with 16 Channel/16 PoE Ports, 8 LumiPower Ports, and built-in analytics offers a 400Mbps recording bandwidth, 2ch at 8K/8ch at 4K/16ch at 4MP decoding capacity, and supports cameras with up to a 32MP resolution. Compact 1U design and 2 available SATA bays with a 4TB surveillance-grade hard drive pre-installed provide a solution for scalable multi-camera system with a minimal footprint; and Analytics-By-Recorder can transform extant 'dumb' camera systems into 'smart' surveillance systems with additional automations available through built-in Alarm and Audio I/O support. LumiSearch+ and LumiAnalytics by Camera supported, simplifying footage management and expanding your NVRs capabilities with select Luminys cameras.

Packages

1 - UNIT - 1