Abbotsford
LMYR528PA2

LOREX R52-8PA2 R5 SERIES NVR 32MP 8 CH1U 8 PORT POE 2SATA 2TB

Price $1,063.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:R52-8PA2

Description

The R52-8PA is part of Luminys’s R5 Mainstream series. R5 series devices are designed witha suite of advanced LumiTechnologies to meet the needs of today’s evolving security market. LumiSearch+* technology lets you quickly find, track, and identify targets in security footageusing a reference image. The LumiSearch algorithm analyzes human body shape, clothingcolor, and other characteristics to accurately pinpoint where a target has appeared in footage captured by any LumiSearch-enabled camera and NVR. LumiSearch+ provides enhanced LumiSearch functionality by allowing users search for targets using attribute search, filter out animals using animal search, and create custom intrusion zones to monitor irregular or high-risk areas more precisely.LumiPower technology enables long-distance Power over Ethernet transmission, extending power and data delivery up to 3,000 feet. This simplifies installations in larger or more complex environments by eliminating the need for additional power sources or repeaters. LumiPower ensures consistent connectivity and dependable power management, ideal for expansivesecurity infrastructures.LumiViewer is a desktop and mobile application that streamlines security management byproviding real-time surveillance, playback of historical footage, and instant alarm notifications.With features like device sharing, an alarm hub for safety alerts, visual intercom for video callsand door control, and remote access management, LumiViewer ensures comprehensive and

Packages

1 - UNIT - 1