Abbotsford
DAHDHL3275DJ

DAHUA DHL32-75-DJ Universal VESA Monitor Ceiling Bracket

Price $201.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHL32-75-DJ

Description

Universal VESA Monitor Ceiling Bracket. Compatible with Standard VESA Patterns 200 mm x 200 mm, 300 mm x 300 mm, 200 mm x 400 mm, 400 mm x 400 mm, 400 mm x 600 mm. Compatible Monitor Size: 32 to 75 inch. (measured diagonally). Load Bearing Capacity: 40 kg (88.2 lbs).

Specifications

Brand Name Dahua Item Name VESA Monitor Ceiling Bracket
Mounting Ceiling Type Universal
For Use With DHI-LM32-F200, DHL32-F600-S and DHI-LM43-F200 32 in FHD Monitors

Packages

1 - UNIT - 1