DAHUA PFB720WA 231mm x 172mm x 85.8mm Anti-Corrosion Wall Mount Bracket, 316L Stainless Steel
Description
PRODUCT FEATURES:- Material: 316L Stainless Steel- Dimension (W x H x D): 231mmx172mmx85.8mm(9.09”x6.77”x3.38”)- Weight: 2.5kg(5.51lb)- Load Bearing: 2.5kg(5.51lb)- Operating Temperature: -40ºC ~60ºC(-40?~140?)- Humidity: 0~95% RH
Packages
1 - UNIT - 1 |