Description
CLMD 43 to 83 standard capacitors are suitable for general power factor correction applications, for connection directly at the reactive source. Features include: Dry, environmentally safe construction, self healing capability, patented internal protected elements. Easy electrical connection to large terminals. Convenient grounding lug. Mounting feet for easy installation.
Specifications
| Brand Name | ABB | Item Name | Capacitor |
| Type | Low Voltage, Type 53 | kV Rating | 600 V |
| Amperage Rating | 28.9 A | kVAR Rating | 30 |
| Connection | Grounding Lug | Dimensions | 17.21 in W x 5.98 in D x 12.13 in H |
| Frequency Rating | 60 Hz | Phase | 3 |
| Temperature Rating | -25 to 55 °C | Material | Electro Zinc Plated Mild Steel Case |
| Color/Finish | ANSI 61 Gray Powder Coated | Mounting | Floor/Wall |
| Standards | NEMA Type 1, 3R, 12, CSA Certified, UL Listed, IEC, EEMAC, ANSI and IEEE STD 18 | Application | For General Power Factor Correction, Connection Directly at the Reactive Source |
| UPC | 888614075481 |
Packages
| 1 - UNIT - 1 |