ABB C604G20 600V 20KVar, 3PH, ABB Power Factor Correction Capacitor, Enclosure Series 43, NEMA1
Description
CLMD 43 to 83 standard capacitors are suitable for general power factor correction applications, for connection directly at the reactive source. Features include: Dry, environmentally safe construction, self healing capability, patented internal protected elements. Easy electrical connection to large terminals. Convenient grounding lug. Mounting feet for easy installation.
Specifications
Brand Name | ABB | Item Name | Capacitor |
Type | Low Voltage, Type 43 | kV Rating | 600 V |
Amperage Rating | 19.2 A | kVAR Rating | 20 |
Connection | Grounding Lug | Dimensions | 10-1/2 in W x 6 in D x 10.8 in H |
Frequency Rating | 60 Hz | Phase | 3 |
Temperature Rating | -25 to 55 °C | Material | Electro Zinc Plated Mild Steel Case |
Color/Finish | ANSI 61 Gray Powder Coated | Mounting | Floor/Wall |
Standards | NEMA Type 1, 3R, 12, CSA Certified, UL Listed, IEC, EEMAC, ANSI and IEEE STD 18 | Application | For General Power Factor Correction, Connection Directly at the Reactive Source |
UPC | 888614075436 |
Packages
1 - UNIT - 1 |