Abbotsford
MICAR586

ABB ELECTRIFICATION CANADA INC AR586 Microlectric® Anchor Rod 5/8 in Steel 6 ft L

Price $229.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AR586

Description

Double thimble type anchor rod, made of steel with silver colour for use with all provinces.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Anchor Rod Type Anchor Rod
Rod Diameter 5/8 in Length 6 ft
Material Steel Color/Finish Untreated
Application For Pole Line UPC 624871024097

Packages

1 - UNIT - 1