Abbotsford

ABB ELECTRIFICATION CANADA INC 2B10 Connector two bolt copper w/o spacer 1/0-10AWG

Price $48.7832 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2B10

Description

BLACKBURN® two bolt connector without spacer. Castings and bolts are made of high-strength copper alloy. Removable neoprene washers capture each bolt in bottom casting, aiding installation.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Two-Bolt Connector without Spacer Type High Strength
Main Conductor Size 2-1/0 AWG Stranded Bolt Size 1/2 in
Material Copper Alloy Tap Conductor Size 10-1/0 AWG Stranded
Bolt Head Type Hex Mounting Type Hexagon Screw
Finish Untreated Standards UL E9809 Listed
Application For Copper Conductors UPC 783786852666

Packages

25 - UNIT - (25)