BURNDY RDM428 4 Outlets Burndy RDM4-28 Type RDM-28 Mole For Aluminum/Copper, Aluminum Alloy
Description
URD Mole, #4 Str. - 250 kcmil Al or Cu 300 kcmil - 350 kcmil , 600 Volt Rating, 5.81 in L.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Bus Connector | Type | RDM-28 |
Number of Ports | 4 | Conductor Size | 4 AWG - 250 kcmil |
Material | Aluminum Alloy, Rubber Insulation | Series/Model | URD Mole, RDM-28 |
Connection Type | Tap | Standards | RoHS Compliant |
Application | Aluminum and Copper, Direct Burial or use in Enclosures | UPC | 781810180006 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |