×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burgar1626

HUBBELL 13/8-1-1/2 inch Rod 4 Sol. - 2/0 Str. Burndy Type GAR Fence Post Grounding Connector

Price $72.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR1626

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 1-1/4" Pipe, 1-3/8"-1-1/2" Rod, #11 Rebar, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 4 AWG Solid, 2/0 AWG Stranded Rod Size 1-3/8 - 1-1/2 in
Material High Copper Alloy Body, Silicon Bronze Hardware Series/Model GAR
Finish Dip Coat-Primed/Powder-Coated/Textured Paint Dimensions 3 in W x 3-1/2 in H
Mounting Type 3/8 in For Use With 1-1/4 in Tube
Standards UL 467, RoHS Compliant Application For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post
UPC 781810233405

Packages

1 - UNIT - 1 30 - UNIT - 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok