Abbotsford
burgar3902bu

HUBBELL 1/2 inch-1 inch IPS #4 - 4/0 AWG Burndy Type GAR-BU Ground Connector

Price $52.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR3902BU

Description

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1/2"-1" Pipe, 3/8" Stud, 3.25 IN Width.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 4-4/0 AWG Stranded Rod Size 1/2 - 1 in
Material High Conductivity Copper Body, Silicon Bronze Screw Series/Model GAR-BU
Finish Untreated Dimensions 3-1/4 in W x 3-1/2 in H
Mounting Type 3/8-16 For Use With 1/2-1 in IPS
Standards UL 467, CSA Certified, RoHS Compliant Application For Connecting a Small to Medium Range Copper Ground Conductor to Water Pipe as Well as Structural and Reinforcing Rod Shapes
UPC 781810001493

Packages

1 - UNIT - 1 30 - UNIT - 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok