Abbotsford
burgar644c

HUBBELL 5/8 inch-3/4 inch Rod 8 Sol. - 4 Str. Burndy Type GAR Fence Post Grounding Connector

Price $106.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR644C

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol)- 4 AWG (Str), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 8 AWG Solid - 4 AWG Stranded Rod Size 5/8 - 3/4 in
Material High Copper Alloy Body, Silicon Bronze Hardware Series/Model GAR
Dimensions 2-1/8 in W x 2-7/8 in H Mounting Type 3/8 in
For Use With #5 - #6 Rebars Standards UL 467, RoHS Compliant
Application For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post UPC 781810238004

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok