Abbotsford
BURGCL30

HUBBELL CANADA ULC GCL30 GCL30

Price $250.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GCL30

Description

Mechanical Grounding Connector, 2 Copper Cables to 1/4" Thick Bar, #4 AWG-300 kcmil, 1/2" Stud, Silicon Bronze Hardware

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GC-CT Conductor Size 1 AWG
Material High Conductivity Copper Alloy Standards UL467 Listed
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810079478

Packages

1 - UNIT - 1