HUBBELL 3/8 inch 4 AWG (Sol)-2/0AWG (Str) BURNDY Type GCM Ground Connector
Description
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Stud.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 4 AWG Solid, 2/0 AWG Stranded | Material | High Copper Alloy |
Series/Model | GCM | Finish | Untreated |
Dimensions | 1-3/8 in W x 1-1/2 in H | Mounting Type | 3/8 in |
Standards | UL 467, CSA Certified, RoHS Compliant | Application | For Joining a Wide Range of Two Copper Parallel Cables and Direct Burial in Concrete or Ground |
UPC | 781810231555 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |