Abbotsford
BURGIE2CG3

HUBBELL CANADA ULC GIE2CG3 GIE2CG3

Price $902.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GIE2CG3

Description

Mechanical Grounding Connector, For Flexible Rubber Sheath Cable, 6 AWG - 2 AWG.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GIE-G Material High Conductivity Copper Alloy
Standards RoHS Compatible with Exemption Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810052297

Packages

1 - UNIT - 1