Abbotsford
burgstud34hy

HUBBELL 3/4 inch Burndy VERSITAIL Structural Steel Grounding Connector

Price $70.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GSTUD34HY

Description

Structural Steel Grounding Connector; Accommodates: 4/0 AWG; 3/4" Rod; Copper Coated; Nickel Plated

Specifications

Brand Name Burndy Sub Brand Hyground®, Versitail™
Item Name Grounding Connector Type 45°
Conductor Type Stranded Copper Conductor Size 250 - 500 kcmil, 4/0 AWG
Rod Size 3/4 in Material Hot Rolled Low Carbon Steel
Series/Model GSTUD-HY Finish Nickel Plated
Dimensions 3/4 in Dia x 5.81 in L x 0.51 in T For Use With 0.76 in Pipe
Standards RoHS Compliant Application For Compression Connectors And Mechanical Connectors
UPC 781810220900

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok